1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Needle Nose Pliers
Bent Nose Pliers with Cutter
0
1

Bent Nose Pliers with Cutter


2 Variants From
£6.99

Inc VAT (20%)

Up to 18% off
See 2 Product Variants
£6.99

Description

These bent nose pliers and side cutter are manufactured from durable chrome vanadium steel and complete with bonded vinyl coated handles. Available i two sizes, each pair of pliers also boasts a double polished head and joint with induction hardened cutting edges and is finished with serrated jaws with side cutter.

Features and Benefits
• Induction hardened cutting edges ensures accurate cutting even with extensive use
• Serrated jaws with a side cutter for both gripping and cutting
• Bonded vinyl coated handles improves user comfort, grip and control when using
• Manufactured from chrome vanadium steel making for a highly robust product
• Available in two sizes to suit your preferences and needs
• Double polished head and joint makes for an easier tool clean and accurate finishes

Typical Applications
• DIY
• Electrical
• Engineering
• Construction

See full description

Feature Attributes

Jaw Style:

Serrated

Handle Material:

PVC

Includes:

Side Cutter

Type:

Needle Nose Pliers

Overall Width:

55 mm

Nose Angle:

Bent

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome