Long Nose Pliers

Long Nose Pliers


Select
£3.19 Inc VAT (20%)


See all variants from £3.19

Description

Manufactured from an industrial quality chrome vanadium steel with a chemically blackened finish, these long nose pliers are ideal for use in confined spaces. Finished with a bi-material grip handle and available in a range of sizes.

Features and Benefits
• Bi-material grips on the handle for better grip and comfort
• Long nose designed for wire manipulation, terminal loupe forming and use in confined spaces
• Laser etched markings for easy identification
• Single joints with smooth action
• Hardened cutting edges provide accurate results

Typical Applications
• DIY
• Construction
• Electrical

See full description

Feature Attributes

Jaw Style:
Smooth
Handle Material:
Polypropylene/Thermplastic
Jaw Material:
Steel
Finish/Coating:
Chemically Blackened
Tip Size:
5 mm
Overall Width:
50 mm
More attributes
Product Reviews -
3 years ago by Philip
Does the job. Excellent value.

4 years ago by Tony
Effective tool for general use and very well priced.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome