Needle Nose Pliers Set 3 Piece 275mm
0
1

Needle Nose Pliers Set 3 Piece 275mm

Order Code: ZT1228719PCopy

£27.99 Inc VAT (20%)


Description

Manufactured from drop-forged, heat treated steel. Fully polished finish. Superb for use in areas with limited access. Non-slip foam cushion grip handles.

Specifications for Needle Nose Pliers Set 3 Piece 275mm
  • MFR Part No.
    S0433
  • Weight
    0.83kg
  • Product Type
    Needle Nose Pliers Set
  • Number of Pieces
    3
  • Length
    275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome