STHT0-74364 ControlGrip Long Nose Pliers 200mm

STHT0-74364 ControlGrip Long Nose Pliers 200mm

Order Code: ZT2603350SCopy

£14.39 Inc VAT (20%)


Description

Stanley STHT0-74364 ControlGrip Long Nose Pliers 200mm The Stanley STHT0-74364 Long Nose Pliers are ideal for gripping, bending, and cutting small wires in tight places that would otherwise be inaccessible with regular pliers. This model features all new Dynagrip with control grip which provides optimum user comfort. Their drop forged steel construction makes them extremely durable and long-lasting. Features: Contours to fit in a palm more comfortably Feather for touch control and a soft spot for palm rest The new Dynagrip with control grip provides the comfort to use the tool and reduces hand fatigue Tough spot to allow force in the application Specification: Length: 200mm

See full description
Specifications for STHT0-74364 ControlGrip Long Nose Pliers 200mm
  • Length
    200mm
  • Product Type
    Long Nose Pliers
  • Material
    Drop Forged Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome