VDE High Leverage Needle Nose Pliers 145mm KPX0826145
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18

VDE High Leverage Needle Nose Pliers 145mm KPX0826145

Order Code: ZT1286114PCopy

£42.99 Inc VAT (20%)


Description

The Knipex 08-26 Series Needle Nose Combination Pliers are fitted with multi-component grips, VDE tested up to 10,000V and safe for work up to 1,000V. They conform to DIN EN / IEC 60900. Made from high-grade tool steel that has been forged and oil-hardened, multiple times. Chrome plated finish. The jaw features gripping surfaces with a special convex contour on one side for secure gripping of flat parts. A milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. With cutting edges for soft, medium-hard and hard wire. Fitted with a high leverage joint for easy cutting. Ideal for working in confined areas thanks to their slim head design and pointed jaws (anti-twist).

See full description
Specifications for VDE High Leverage Needle Nose Pliers 145mm KPX0826145
  • Length
    145mm
  • Finish
    Chrome Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome