GSG 300 Professional Foam Rubber Cutter 350W 240V - BSH601575142

GSG 300 Professional Foam Rubber Cutter 350W 240V - BSH601575142

Order Code: ZT4037877S

£619.99 Inc VAT (20%)


Description

Bosch GSG 300 Professional Foam Rubber Cutter made for curved and straight cuts in soft materials; foam rubber, gummed horsehair, fibre insulation, and similar materials. Fitted with an exact saw blade guide for precise results during operation. The cutter's low-vibration and low-noise level when running add an extra-level of convenience. Additionally, it features a high cutting capacity of up to 300mm, making it ideal for work with thick materials. Specifications: Input Power: 350W. Stroke Rate at No Load: 3, 500/spm. Cutting Depth: Foam Rubber 300mm. Weight: 1.6kg.

See full description
Specifications for GSG 300 Professional Foam Rubber Cutter 350W 240V - BSH601575142
  • Input Power
    350W
  • Power Source
    Corded 240V
  • Weight
    1.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome