JS3201J/1 3.20mm 710W Metal Shear 110V

JS3201J/1 3.20mm 710W Metal Shear 110V

Order Code: ZT1028084X

£509.99 Inc VAT (20%)


Description

Model JS3201 Metal shear is the aesthetic change model of current model JS3200 by using Motor housing of Angle grinder GA5010 series and Rubberized soft grip.Its Blade section is the same as Metal shear JS3200.

Specifications for JS3201J/1 3.20mm 710W Metal Shear 110V
  • Power Input
    710W
  • Maximum Aluminium Cutting Capacity
    4mm
  • Type
    Shears
  • Weight
    3.4kg
  • MFR Part No.
    JS3201J
  • Maximum Steel Cutting Capacity
    3.2
  • Item
    Corded Shears
  • Features
    Minimum Cutting Radius: 50mm
  • No Load Speed
    1600
  • Model Number
    JS3201J/1
  • Power Source
    Electric
  • Voltage
    110V
  • Power
    710W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome