JS3201J Metal Shear 3.2mm 710W 110V MAKJS3201JL

JS3201J Metal Shear 3.2mm 710W 110V MAKJS3201JL

Order Code: ZT2423438S

£599.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita JS3201J Metal Shear has an ergonomically designed handle with rubberised soft grip that fits your hand perfectly. This helps to provide maximum control and comfort. Low noise level for comfortable working. Fitted with a protector that enables smooth cutting whilst protecting the motor housing from scrap metal. There is also on-tool storage for a hex wrench. Supplied with 1 x Hex Wrench, 1 x Thickness Gauge, 1 x Shear Blade Set and 1 x MAKPAC Case Specification Input Power 710W No Load Speed 1,600/min. Min. Cutting Radius 50mm Capacity Mild Steel 3.2mm, Stainless Steel 2.5mm, Aluminium 4mm Weight 3.4kg 1 x Makita JS3201J Metal Shear 110V Version

See full description
Specifications for JS3201J Metal Shear 3.2mm 710W 110V MAKJS3201JL
  • Input Power
    710W
  • No Load Speed
    1600rpm
  • Voltage
    110V
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome