ED-0040720 Battery Charger 12V
0
1
2

ED-0040720 Battery Charger 12V

Order Code: ZT1027274X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Charger to suit Kobe (ASB 12 VET-2) 12V batteries.

Specifications for ED-0040720 Battery Charger 12V
  • Number of Battery Ports
    1
  • For Use With
    ASB12VET-2
  • Output Voltage
    12V
  • Model Number
    ED-0040720
  • MFR Part No.
    ED-0040720
  • Supply Voltage
    240V
  • Compatible Battery Type
    NiCAD
    NiMH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome