Nut Spinners - BA

Nut Spinners - BA


Select
£2.04 Inc VAT (20%)


See all variants from £2.04

Description

Screwdriver style design. Chrome vanadium steel, with satin chrome finish. Oil and acid resistant high impact plastic handles. Overall length: 230mm. For tightening and untightening nuts and bolts in confined spaces.

Feature Attributes

Number of Pieces:
1
Insulated:
No
Type:
Nut Spinner
Blade Material:
Chrome Vanadium Steel
Blade Length:
150 mm
Handle Material:
Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome