01476 1/4"X300mm Bit Holder with Handle Mag. 1/4"

01476 1/4"X300mm Bit Holder with Handle Mag. 1/4"

Order Code: ZT1188775XCopy

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

The Wiha® screwdriver with a magnetic bit holder puts the user first with it's patented SoftFinish® technology designed to be kind to the hands and muscles.

Features and Benefits
• SoftFinish® multi-component handle with roll-off protection prevents slips and strains for safer working
• Stainless steel bit chuck with a strong magnet provides both durability and convenience
• Through hardened chrome-vanadium steel blade with a nickel-plated finish for strength and corrosion-resistance

Typical Applications
• Trades
• DIY enthusiasts

Standards
• DIN 3126

See full description
Specifications for 01476 1/4"X300mm Bit Holder with Handle Mag. 1/4"
  • Standards Met
    DIN 3126,
    ISO 1173 style C 6.3.
  • Overall Length
    400mm
  • Screwdriver Type
    Bit Screwdriver
  • Blade Length
    300mm
  • Shank Shape
    Hex
  • Bit Type
    Hex
  • Special Features
    Magnetic
  • Number of Pieces
    1
  • Product Type
    Bit Screwdrivers
  • MFR Part No.
    1476
  • Bit Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome