Bit Holder 300mm/1/4" - CTL5733159P

Bit Holder 300mm/1/4" - CTL5733159P

Order Code: ZT2489746S

£7.49 Inc VAT (20%)


Description

Gain better access to restricted areas with this magnetic extra-long hex bit holder. With a body of 300mm and magnetic bit holder featuring quick-chuck end, this extra-long holder allows users to easily and efficiently change, remove and tighten hex shaped screws without struggle.

Features and Benefits
• 300mm body for better access to out of reach places
• Manufactured from chrome vanadium for toughness against every day wear and tear
• Designed for use with standard 1/4in. shank bits and quick chuck end for easy and efficient use

Typical Applications
• For use with standard 1/4in. shank bits

See full description
Specifications for Bit Holder 300mm/1/4" - CTL5733159P
  • MFR Part No.
    3159
  • Number of Pieces
    1
  • Overall Length
    300mm
  • Product Type
    Hex Bit Holder
  • Bit Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome