Magnetic Bit Holder 1/4'' Length 100 mm

Magnetic Bit Holder 1/4'' Length 100 mm

Order Code: ZT4130267S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Magnetic bit holder, 1/4'', length 100 mm. Supplied = assembled. Conforms to = DIN 7427. Product type = bit holders. Recorded in inches = 1/4 inch. DIN 7427. Magnetic. For 1/4'' bits with external hexagonal drive in accordance with DIN 3126/ISO 1173 - C 6.3. For manual activities, electric screwdrivers and drills. Ideally suited for fittings in trade and industry. Special tool steel.

Specifications for Magnetic Bit Holder 1/4'' Length 100 mm
  • Material
    Special Tool Steel
  • Length
    100mm
  • Number of Pieces
    1
  • Product Type
    Bit Holder
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome