Magnetic Bit Holder 1/4in 60mm Standard FAISBMBHSTD

Magnetic Bit Holder 1/4in 60mm Standard FAISBMBHSTD

Order Code: ZT1280474PCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Order by 2pm, get it Tomorrow

Description

The Faithfull magnetic bit holder is designed for use with screwdriver bits. The bit holder is manufactured from Chrome Vanadium steel for added strength and features a & frac14in hex shank for an easy change-over if a much long bit is required. The strong magnetic tip provides a secure grip and is suitable for & frac14in bits. Length 60mm

Specifications for Magnetic Bit Holder 1/4in 60mm Standard FAISBMBHSTD
  • MFR Part No.
    FAISBMBHSTD
  • Type
    Bit Holders/Adaptors
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome