Air Sander 150mm Random Orbital
0
1

Air Sander 150mm Random Orbital

Order Code: ZT1228577P

£50.99 Inc VAT (20%)


Description

Lightweight body with moulded handle, reducing chill effects and providing extra control. Fitted with dual exhaust ports and air control valve. Supplied with Ø150mm hook-and-loop pad. Ideal for the DIY enthusiast and light garage use.

Specifications for Air Sander 150mm Random Orbital
  • MFR Part No.
    S01044
  • Pad Diameter
    Ø150mm
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    4ft³/min
  • Orbit Diameter
    Ø5mm
  • Nett Weight
    1.7kg
  • Pad Size
    Ø150mm
  • Inlet Size
    1/4in BSP
  • Noise Power/Pressure
    94/83dBA
  • Free Speed
    10000rpm
  • Orbit Size
    5mm
  • Vibration/Uncertainty
    4.6/2.3m/s
  • Operating Pressure
    90psi
  • No Load Speed
    10000rpm
  • Noise Level
    94/83dBA
  • Thread Size
    May-16in
  • Vibration Level
    4.6/2.3m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome