1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Orbital, Random and Triangle Sanders
B05030 - 125mm Random Orbital Sander with Dust Bag

B05030 - 125mm Random Orbital Sander with Dust Bag


Select
See all variants from
£109.99Inc VAT (20%)

See all variants from £109.99

Description

The BO5031 is a 125mm variable speed palm sander, suitable for a range of sanding activities from paint removal to fine finishing.

It has a 2.8mm orbit and the electronic variable speed ensures constant power once the speed is selected. A comfortable top grip with rubber insert for extra control.

• Smooth and fast sanding with 12,000 OPM.

• Large random orbit action for fast and super smooth sanding
Pad control system for controlled pad speed upon start-up.

• Efficient through-the-pad dust collection system for a cleaner environment.

• Dust-sealed switch minimizes contamination.

• Uses quick change 125mm / 5" (8-hole) hook-and-loop abrasive paper.

• Oversized sealed ball bearing construction for longer tool life.

• Double insulated.

See full description

Feature Attributes

Cable Length:
2 m
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Pad Size:
123 mm
Overall Height:
153 mm
Motor Power:
300 W
Pad Shape:
Circular
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome