CP9674 150mm 4 in 1 Modular Sander

CP9674 150mm 4 in 1 Modular Sander

Order Code: ZT1028984X

£399.99 Inc VAT (20%)


Description

CP9674
4-in-1 modular sander can be configured to suit the operation or application for increased productivity and operator comfort. Hook it sanding pad for rapid disk changing. 10mm random orbit, 9000rpm, air inlet

Free speed: 9,000rpm.
1/4” BSP/NPT spindle thread 3/8” - 24f.
Noise level: 83dBA.
Vibration level: <2.5m/s2.
Overall length: 190mm.
Weight: 1.3kg.

See full description
Specifications for CP9674 150mm 4 in 1 Modular Sander
  • Model Number
    CP9674
  • Weight
    1.3kg
  • Air Consumption
    19ft³/min
  • Disc Size
    150mm
  • Horsepower
    0.3mm H2O
  • Maximum No Load Speed
    12000rpm
  • Air Inlet Size
    1/4-20
  • Air Pressure
    90psi
  • Power
    0.3HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome