DS930 710W 280mm Tri-angle Telescopic Drywall Sander
0
1

DS930 710W 280mm Tri-angle Telescopic Drywall Sander

Order Code: ZT1718328SCopy

£179.99 Inc VAT (20%)


Description

When it’s essential to have perfectly prepared and smooth wall surfaces, why do it by hand, or by some other costly and labour intensive method? The new Scheppach DS930 is a complete dry wall sander kit comprising of both a round and tri-angle sander heads. The round head sander helps you cover large surface areas whilst the tri-angle head allows you to sand tight areas right up to the edges and into corners. With its powerful 710 W motor, ergonomic design, long reach telescopic function, and 4.5 kg total weight will take the stress and fatigue out of preparing and sanding walls, floor surfaces with harden glue, and uneven ceilings. Supplied with 24 x easily atached Velcro backed sanding papers (12 x round and 12 x tri-angle), and 4.0 mtr flexible extraction hose, and canvas carry case.

See full description
Specifications for DS930 710W 280mm Tri-angle Telescopic Drywall Sander
  • Weight
    4.5kg
  • Product Type
    Telescopic Drywall Sander
  • Power
    710W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome