FOS890 Jitterbug Sheet Sander

FOS890 Jitterbug Sheet Sander

Order Code: ZT5535903S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

FOS890 - Heavy-Duty Orbital Sander - 1/3 Sheet
For use on wood, metal, plastics, fibre glass, fillers etc. Connects to 10mm hose, dust extraction, adjustable speed regulator, low noise, vibration damped.

Pad size: 165 x 90mm (6.5" x 3.5").
Sheet size: 93 x 230mm.
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 3/8" (10mm).
Air pressure: 6.3bar/90psi.
Air consumption: 4cfm* (144ltr/min).
Sound pressure level: 91dBA.
Sound power level: 105dBA.
Vibration level: 16.6m/s2.
Overall length: 175mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FOS890 Jitterbug Sheet Sander
  • Product Type
    Sheet Sander
  • MFR Part No.
    FOS890
  • Sheet Size
    93 x 230mm
  • Overall Length
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome