3 Piece 2-in-1 Brush Set
0
1

3 Piece 2-in-1 Brush Set

Order Code: ZT3520526SCopy

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

VERSATILE: These brushes, which each have an additional mini brush head, are perfect for jobs like removing flaking paint, rust and dirt. DURABLE: The set contains nylon, brass brush and stainless steel brushes, reach with comfortable soft-grip handles for ease of use.

Specifications for 3 Piece 2-in-1 Brush Set
  • Product Type
    Brush Set
  • Number of Pieces
    3
  • Material
    Brass
    Nylon
    Stainless Steel
  • Type
    2-in-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome