Flat Angle Brush, Natural Bristle, 1/2in
0
1
2

Flat Angle Brush, Natural Bristle, 1/2in

Order Code: ZT1009573X

£0.64each Inc VAT (20%)
£3.20 minimum order value
QuantityPriceDiscount
1 - 49£0.640%
50 - 99£0.614.5%
100 - 199£0.598%
200 - 499£0.5612.5%
500 +£0.5415.5%

Minimum order quantity: 5.

Description

This slant cut lining brush is used on difficult to get to areas where the finish makes all the difference.

For Fine & Detail Work When Decorating
Size: 12mm / 1/2"
Overall Length 300mm

See full description
Specifications for Flat Angle Brush, Natural Bristle, 1/2in
  • Bristle Shape
    Flat
  • Number of Pieces
    1
  • Brush Width
    1/2in
  • Handle Material
    Wood
  • Bristle Material
    Natural
  • Brush Length
    35mm
  • Brush Type
    Angle Brush
  • Suitable Paint Types
    Oil-based
    Water-based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome