Inc VAT (20%)
The Essential range from Harris incorporates the professional promise of the brand with the everyday needs of the user. This range of flat brushes are ideal for use with emulsion paints and can be purchased in varying sizes to ensure you find the right product.
Features and Benefits
• Grey, ergonomic handle bolsters comfort whilst using and improves grip
• Flat brushes designed to leave little to no streak marks when dried
• Available in a variety of sizes to ensure you find the right size brush for your needs
Typical Applications
• The flat style of the brush lends itself to painting emulsion onto walls and ceilings, both by professionals and DIY enthusiasts
Notes
• Aftercare instructions: Remove the excess paint. Then wash in warm soapy water ensuring all paint is removed. Finally allow to dry naturally with the brush head flat
Bristle Shape:
Flat
Number of Pieces:
1
Brush Type:
Angle Brush
Series:
Essentials
Suitable Paint Types:
Emulsion
Bristle Material:
Natural
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy