Outdoor Brush Set 4pc
0
1

Outdoor Brush Set 4pc

Order Code: ZT4156281SCopy

£9.99 Inc VAT (20%)


Description

The Blue Spot Tools 4PCE Outdoor Brush Set is manufactured from 100% synthetic bristles, which make them ideal for use with all shed and fence treatments and outside paints. Stainless steel ferrules for corrosion protection along with soft grip handles which aid with user comfort. The set comprises 2 x block brushes, 1 x 120mm & 1 x 70mm with hanging hooks for paint can or bucket and 2 x flat exterior brushes, 1 x 76mm & 1 x 50mm.

100% Synthetic bristles
For use with all shed and fence treatments and outside paints.
Stainless steel ferrules for corrosion protection.
Soft grip handles which aid with user comfort.
Hanging hooks for paint can or bucket.

PACKAGE CONTENTS
1 x 120mm, 1 x 70mm, 1 x 76mm, 1 x 50mm

See full description
Specifications for Outdoor Brush Set 4pc
  • Number of Pieces
    4
  • Size
    50mm
  • Handle Type
    Soft Grip
  • Product Type
    Outdoor Brush Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome