RB15 1.5" Radiator Brush

RB15 1.5" Radiator Brush

Order Code: ZT2622994S

£4.69each Inc VAT (20%)
£75.04 minimum order value

Minimum order quantity: 16.

Description

Traditional 16" strong wire handle flag brush.

Specifications for RB15 1.5" Radiator Brush
  • Number of Pieces
    1
  • Product Type
    Radiator Brush
  • Handle Length
    16in
    16 inches
  • Brush Size
    1.5in
    1.5 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome