Wallpaper Brush 200mm (8in) FAIPBHANGDIY

Wallpaper Brush 200mm (8in) FAIPBHANGDIY

Order Code: ZT1279895P

£8.29 Inc VAT (20%)


Description

The Faithfull FAIPBHANGDIY wallpaper brush is 200mm (8 inch) and can be used as an extra wide wallpaper hanging brush for positioning, and smoothing out wallpaper. Ideal for the home user, the Faithfull FAIPBHANGDIY brush has a wooden handle with 3 rows of long, soft, white, PVC bristles. Size 200 x 20mm. Bristle Length 65mm.

Specifications for Wallpaper Brush 200mm (8in) FAIPBHANGDIY
  • Size
    200mm
  • Tool Type
    Wallpaper Brush
  • Handle Material
    Wood
  • Bristle Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome