1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Marker Paints & Pens/
  5. Paint Markers
750 Paint Markers
0
1
2
3
4
5
6
7
8
9

750 Paint Markers


Select
See all variants from
£2.79

Inc VAT (20%)

Up to 6.5% off

See all variants from £2.79

Description

Capable of marking a variety of surfaces, smooth rough or lacquered, the range of Edding 750 Paint Marker comes in a wide range of colours. With a large soft round bullet nib (2-4mm) its opaque lacquer ink is ideal for labeling a range of materials even those dark in colour, with excellent waterproofing and heat resistance (400 °C) making it an excellent all-around marker for domestic and industrial use.

Features and Benefits
• For highly opaque marking of virtually all materials including, plastic, wood and metal
• Large soft round bullet nib: ~2 - 4mm with valve-controlled ink flow
• Outstanding adhesion on both smooth and porous surfaces
• Especially good on dark and transparent materials
• Extremely wear-resistant on almost all surfaces
• Heat-resistant up to 400°C and excellent waterproof properties
• Permanent, low-odour pigment ink with no added toluene/xylene
• Available in a range of colours

Typical Applications
• Labeling
• DIY
• Workshop
• Industrial

See full description

Feature Attributes

Nib Style:

Bullet

Features:

Heat Resistant up to 400°C,Low Odour,Quick Drying,Waterproof

Series:

750

Product Type:

Permanent Paint Marker

For Use On:

Glass,Metal,Plastic,Wood

Type:

Paint Marker

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome