Inc VAT (20%)
Capable of marking a variety of surfaces, smooth rough or lacquered, the range of Edding 780 Paint Markers is perfect for marking small items such as test tubes and thin pipes, infact any item that requires a fine and precise marking solution. With an extra fine round bullet nib (~0.8mm) its opaque lacquer ink is ideal for labeling a range of materials even those dark in colour, with excellent waterproofing and heat resistance (400 °C).
Features and Benefits
• For highly opaque marking of most materials including, plastic, wood and metal
• Metal-framed round bullet nib ~0.8mm for extra fine marking on small surfaces
• Outstanding adhesion on both smooth and porous surfaces
• Especially good on dark and transparent materials
• Extremely wear-resistant on almost all surfaces
• Heat-resistant up to 400°C and excellent waterproof properties
Typical Applications
• Labeling
• DIY
• Workshop
• Industrial
• Laboratory
For Use On:
Glass,Metal,Plastic,Wood
Nib Size:
0.8 mm
Nib Style:
Metal Framed Bullet
Product Type:
Permanent Paint Marker
Features:
Heat Resistant up to 400°C,Low Odour,Quick Drying,Waterproof
Series:
780
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy