Pro-Wash W White - MRL7347756G

Pro-Wash W White - MRL7347756G

Order Code: ZT1025925PCopy

£5.99 Inc VAT (20%)



Description unavailable

Specifications for Pro-Wash W White - MRL7347756G
  • For Use On
    Glass
    Pipes and Tubes
    Plastic
    Steel and Iron
  • Features
    Fast-drying Paint Easily Removes Leaving Surfaces Free of Mark Ghosting or Paint Residue
    High-strength, Light-weight Plastic Barrel Designed for Industrial Use
    Pro-wash W Marks can be Removed Simply and Quickly with Water
  • MFR Part No.
    MRK-97030
  • Colour
    White
  • Nib Style
    Bullet
  • Product Type
    Paint Marker
  • Series
    Pro-Wash W
  • Line Width
    3.0mm
  • Attachment Type
    No Attachment Type
  • Ink Type
    Non-Permanent
  • Type
    Paint Stick
  • Ink Colour
    White
  • Tip Size
    Broad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome