Valve Action Paint Markers
0
1
2

Valve Action Paint Markers


Select
£3.69 Inc VAT (20%)
Up to 7.5% off


See all variants from £3.69

Description

Valve Action is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.

Mark Size: 1/8" (3 mm).

Features and Benefits
• Fast-drying, permanent paint for immediate handling reduces work downtime
• Xylene-free paint reduces user health risks
• Dura-Nib medium bullet tip resists wear to provide long marking life
• Durable metal barrel and clip-cap reduce breakage and store easily in pocket
• Marking temperature range: -50°F to 150°F (-46°C to 66°C).
• Made in the US

Typical Applications
• Industrial manufacturing
• Automotive
• Metal fabrication
• Construction
• Welding
• Shipping supply
• Textiles
• Aviation and aerospace

See full description

Feature Attributes

Type:
Paint Marker
Series:
Valve Action
Attachment Type:
Clip
Ink Type:
Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome