Yellow Quik-Stik Paint Marker

Yellow Quik-Stik Paint Marker

Order Code: ZT1036019X

£6.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Quik Stik is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.

Industry Uses:
Metal fabrication.
Automotive aftermarket.
Construction.
Welding.
Industrial process piping.
Shipping supply.

Surface Uses:
Pipes and tubes.
Glass.
Steel and iron.
Ceramic.
Lumber and timber.
Concrete and stone.
Rubber and tires.
Plastic.

See full description
Specifications for Yellow Quik-Stik Paint Marker
  • Colour
    Yellow
  • Features
    20% More Paint Than Other Brands, More Marks for the Money
    Airtight, Self-storing Cap Keeps the Marker Clean and Fresh Between Usesweather- and Uv-resistant Paint for Long-lasting Mark
    Fast-Drying, Vibrant Paint Marks Dry in 5 to 7 Minutes
    Marks on Virtually Any Surface: Wet, Smooth, Rough, or Hot
    Solid Paint Marker Advances and Retracts by Turning Twist-up Knob
  • Product Type
    Solid Paint Crayon
  • MFR Part No.
    MRK-61053
  • For Use On
    Ceramic
    Concrete and Stone
    Glass
    Lumber and Timber
    Pipes and Tubes
    Plastic
    Rubber and Tires
    Steel and Iron
  • Nib Style
    Bullet
  • Series
    Quik Stik
  • Drying Time
    5 - 7min
  • Tip Size
    Broad
  • Type
    Paint Stick
  • Ink Type
    Permanent
  • Ink Colour
    Yellow
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome