Paint Pad & Handle Large

Paint Pad & Handle Large

Order Code: ZT1009737XCopy

£3.39 Inc VAT (20%)

Currently unavailable

Description

Covers large areas quickly, avoiding the orange-peel effect common with paint rollers - resulting in a smoother flat finish. No splatter and greater accuracy.

Medium: 140 x 75mm complete with handle
Large: 200 x 75mm complete with handle
Window frame: 30 x 40mm complete with handle.

See full description
Specifications for Paint Pad & Handle Large
  • Type
    Paint Pad & Handle
  • Pad Length
    200
  • Includes
    Pad Handle
  • Pad Width
    75
  • Pad Dimensions
    200mm x 75m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome