Graffiti Remover Lift 750ml - Pack of 6

Graffiti Remover Lift 750ml - Pack of 6

Order Code: ZT5533602S

£46.99 Inc VAT (20%)


Description

A low-odour emulsifiable graffiti remover designed to remove aerosol spray paint marker pen and ballpoint from stone plastic metal and brickwork. Also great for cleaning stubborn marks from white boards.  Directions For Use: Apply product to surface.Leave to activate for 3-5 minutes.Use a power washer to remove or scrub manually with a stiff bristle brush then rinse.   Usage Areas: Safe for use on stainless steel chrome ceramics marble limestone and other natural stones enamel aluminium galvanized metal copper brass and textiles. Product Features: Fast-acting Easy to rinse away

See full description
Specifications for Graffiti Remover Lift 750ml - Pack of 6
  • Number of Pieces
    6
  • Product Type
    Graffiti Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome