Maximum Strength Paint Stripper 500ml

Maximum Strength Paint Stripper 500ml

Order Code: ZT2596736S

£11.99 Inc VAT (20%)


Description

Polycell Maximum Strength Paint Stripper is a quick and easy way to strip most types of paint and varnish, without harming the surface. It penetrates the paint layers and lifts them up to form a soft film that is easy to remove, leaving the surface ready for painting. It is suitable for solvent and water-based paints and varnishes on wood and metal, and can be used indoors and outdoors. Strips up to 12 layers of paint. Works from 20 minutes of application. Coverage: 0.8m² per 500ml. Size: 500ml.

See full description
Specifications for Maximum Strength Paint Stripper 500ml
  • Size
    500ml
  • Stripper Type
    Paint Stripper
  • Product Type
    Paint Stripper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome