100mm/4" Mini Roller Frame

100mm/4" Mini Roller Frame

Order Code: ZT1009621XCopy

£0.74each Inc VAT (20%)
£3.70 minimum order value
£0.8916.5% off
QuantityPriceDiscount
1 - 49£0.740%
50 - 99£0.714%
100 - 199£0.688%
200 - 499£0.6512%
500 +£0.6216%

Minimum order quantity: 5.

Description

100mm (4”)
Single arm type. Moulded plastic handle. Suitable for use with all 4” mini roller heads.

Specifications for 100mm/4" Mini Roller Frame
  • Roller Length
    4.0in
  • Head Type
    Rod
  • Handle Material
    Plastic
  • Roller Core Diameter
    5.9mm
  • Type
    Roller Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome