230mm (9") Bird Cage Paint Roller

230mm (9") Bird Cage Paint Roller

Order Code: ZT1009649X

£2.03 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.030%
20 +£1.878%


Description

Single arm type with moulded black plastic handle. Integral hanging hole for easy storage. For use with roller refill sleeves (not supplied).

Specifications for 230mm (9") Bird Cage Paint Roller
  • Roller Length
    9.0in
  • Roller Core Diameter
    38mm
  • Handle Material
    Plastic
  • Head Type
    Cage
  • Type
    Roller Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome