Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Frames
9" X 1.75" Black Plastic Handle Cage Frame
By ProDec Contractor
Order Code:
ZT2623603S
Qty of 30 for
£197.70
Inc VAT (20%)
£6.59 each
Quantity
Price
Discount
1 - 1499
£6.59
0%
1500 +
£6.33
4%
30
Add to basket
This product must be ordered in multiples of 30
Get it by
Mon, 30th Dec
In Stock
GBP
197.70
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-frames/9-inch-x-1-75-inch-black-plastic-handle-cage-frame/p/ZT2623603S
Add to quotation
View all Paint Roller Frames
Description
Value for money, barcoded, black plastic handled frame.
Tags:
#BulkDiscount
Specifications
Specifications for 9" X 1.75" Black Plastic Handle Cage Frame
Product Type
Cage Frame
Handle Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome