Mini Roller Frame 320mm

Mini Roller Frame 320mm

Order Code: ZT3929004S

£1.39 Inc VAT (20%)


Description

Galvanised steel frame for 100mm mini roller sleeves. Simple push-fit sleeve connection. Compatible with tapered-end extension poles, including Silverline Extension Pole Aluminium 2m and 3m. Available in either short or long-handled versions.

Specifications for Mini Roller Frame 320mm
  • Frame Length
    320mm
  • Product Type
    Mini Roller Frame
  • Number of Pieces
    1
  • Material
    Galvanised Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome