Roller Frame on A Pole, 9"
0
1
2

Roller Frame on A Pole, 9"

Order Code: ZT1066084SCopy

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 +£5.978%

Order by 3pm, get it Tomorrow

Description

This long roller is ideal for general painting on large, interior walls, ceilings and other hard to reach areas. Easy to rinse roller sleeve allows high performance with every use without any loose fibres hindering results. This roller is designed for use with emulsion paints.

Features and Benefits
• Makes painting large interior surfaces easy
• Washable for consistent performance
• For use with emulsion paints

Typical Applications
• Painting interior surfaces

See full description
Specifications for Roller Frame on A Pole, 9"
  • Suitable Paint Types
    Emulsion
  • Number of Pieces
    1
  • Nap Size (Pile Length)
    Medium
  • MFR Part No.
    101092006
  • Roller Length
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome