For the Trade 3762501-90 Roller Tray Liners 9"  - Pack of 5

For the Trade 3762501-90 Roller Tray Liners 9" - Pack of 5

Order Code: ZT4207578S

£3.79 Inc VAT (20%)


Description

Minimise mess and cleaning time with the For the Trade 3762501-90 Roller Tray Liners x 5
Minimise waste and simplify cleanup with the For the Trade 3762501-90 Roller Tray Liner 9". This eco-friendly liner, made from 100% recycled plastic, is designed for use with our 9" roller trays. Simply drop the liner in place to create a disposable barrier, perfect for using multiple paint colours or reducing cleaning time between coats. Unused liners can also be recycled for further environmental benefit.

Features:
For use with roller tray when using multiple colours or to save cleaning
Ridged for easy roll-off
Simply drops in place
Made from 100% recycled plastic
9″ tray or use with regular 9″ rollers
Designed to fit Hamilton For the Trade roller trays
Specification:
Size: 9"
Quantity: 5
Cleaning & Care:
Clean using water – can be re-used

See full description
Specifications for For the Trade 3762501-90 Roller Tray Liners 9" - Pack of 5
  • Size
    9in
  • Product Type
    Roller Tray Liners
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome