Microfibre Roller Set 230 x 38mm (9 x 1.1/2in) STASTRSMSFQ

Microfibre Roller Set 230 x 38mm (9 x 1.1/2in) STASTRSMSFQ

Order Code: ZT1293455P

£14.99 Inc VAT (20%)


Description

These Stanley Microfibre Roller Sleeves provide a great all-round finish and are ideal for varnishes, water-based and oil-based paints. They can be used on smooth and semi-rough surfaces and create minimal splatter. This set includes a storage paint tray keeping paint fresh for up to 7 days. Contents 1 x Microfibre Roller Sleeve 230 x 38mm (9 x 1.1/2in). 1 x Soft Grip Cage Frame. 1 x Storage Paint Tray.

Specifications for Microfibre Roller Set 230 x 38mm (9 x 1.1/2in) STASTRSMSFQ
  • MFR Part No.
    STRSMSFQ
  • Type
    Microfibre
  • Size
    9in
  • Diameter
    1.1/2in
  • Roller Type
    Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome