White Dove Jumbo Mini Kit 114mm (4.1/2in) PUR14C810600

White Dove Jumbo Mini Kit 114mm (4.1/2in) PUR14C810600

Order Code: ZT1289972P

£11.19 Inc VAT (20%)


Description

The Purdy White Dove Jumbo Mini Kit includes everything you need to complete a mini roller job. Contains 2 x White Dove Jumbo Mini Sleeves 114 x 19mm (4.1/2 x 3/4in) They are made from woven Dralon fabric to deliver an ultra smooth finish and also to reduce dripping and spatter when loading paint. This superior finish makes the sleeve ideal when working on domestic jobs. The tapered end reduces tram lines, to deliver a consistent high-quality, lint-free finish. Suitable for all latex and oil based paints, and for all paint finishes. Nap 3/8in (10mm). 1 x Jumbo Mini Roller Frame with an open design that ensures more paint is delivered onto the wall and is easier to clean with no residual paint build-up. Fitted with patented ribbed ends to ensure no sleeve roll-off and an ergonomic comfort grip handle. Ideal when painting hard to reach areas in kitchens, bathrooms or alcoves. 1 x Heavy-Duty Mini Roller Tray

See full description
Specifications for White Dove Jumbo Mini Kit 114mm (4.1/2in) PUR14C810600
  • Type
    Mini Roller Kit
  • Number of Pieces
    4
  • Product Type
    Jumbo Mini Kit
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome