1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Paint Rollers, Trays & Sets/
  5. Paint Roller Sleeves
Economy Sleeve Refill
0
1

Economy Sleeve Refill


4 Variants From
£0.59

Inc VAT (20%)

Up to 4.5% off
See 4 Product Variants
£0.59

Description

Available in a variety of sizes and specifications, these replacement roller sleeves are the ideal multi-purpose product suited to keeping your roller working at an optimum level. Medium pile rollers are suitable for smooth surfaces whilst long pile rollers are suitable for rough surfaces. To fit SENATOR 180 and 230mm bird cage pattern roller frames (sold separately).

Features and Benefits
• Microfiber and polyester mix provides excellent paint pick-up and lay-off
• Fabric thermo-bonded to the roller core for solvent resistance
• Flagged fabric reduces paint splatter

Typical Applications
• Painters and Decorators
• DIY

See full description

Feature Attributes

Suitable Paint Types:

Emulsion

Sleeve Material:

Polyester

Roller Core Diameter:

38 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome