For the Trade 3281103-90 Medium Pile Roller Sleeves 9" - Pack of 3
0
1
2
3
4

For the Trade 3281103-90 Medium Pile Roller Sleeves 9" - Pack of 3

Order Code: ZT4184075S

£8.49 Inc VAT (20%)
£8.995.5% off
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Bulk Up on Painting Power: For the Trade Medium Pile Roller Sleeves 9" - 3 Pack
​Stock up on high-quality paint application with the For the Trade Medium Pile Roller Sleeves 9" - 3 Pack. This convenient pack includes three premium 9-inch medium pile sleeves constructed with a poly blend fabric for exceptional paint pick-up and a smooth finish on smooth and semi-smooth surfaces. The innovative heat-fused core design prevents unwinding for a clean application, and the reduced spatter design minimises mess during use. Suitable for use with emulsion, solvent-based, and water-based eggshell paints, these versatile sleeves are ideal for tackling walls, ceilings, and other large surfaces. The easy-clean construction allows for hassle-free maintenance after each use.

Features:
Poly blend fabric for good pick-up and a smooth finish
For fast, even coverage
Fabric heat fused to the core so won’t unwind
Reduced spatter
1.75″ core
Easy to clean
Specification:
Contains: 3 x 9″ Medium Pile Sleeves
Cleaning & Care:
Before using any new roller sleeve, dampen the hand and run it over the sleeve to remove any excess or loose lint. After use, remove excess paint and rinse well with clean water and stand on end to dry. Results will depend on the paint used.

See full description
Specifications for For the Trade 3281103-90 Medium Pile Roller Sleeves 9" - Pack of 3
  • Number of Pieces
    3
  • Product Type
    Roller Sleeves
  • Roller Length
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome