1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Paint Rollers, Trays & Sets/
  5. Paint Roller Sleeves
Paint Roller Sleeve Emulsion

Paint Roller Sleeve Emulsion


3 Variants From
£1.29

Inc VAT (20%)

See 3 Product Variants
£1.29

Description

For use with double arm rollers, this medium pile polyester roller is suited to heavy duty, rough surfaces around and outside the home. A cost effective and easy way of ensuring your double hand roller is performing to an optimum level. Roller frames and paint are sold separately, roller sleeve is the only product supplied. Designed to fit KENNEDY® 300mm wide double arm roller head.

Features and Benefits
• Easy to clean with warm, soapy water
• Cost effective way of keeping your double hand roller working smoothly
• Manufactured from polyester which is more hard wearing than some natural fibres

Typical Applications
• Suitable for use with emulsion paint on rough surfaces such as stucco, concrete, pebble dash, embossed wallpaper, brick and block walls

Notes
• To fit KENNEDY 300mm wide double arm roller head

See full description

Feature Attributes

Number of Pieces:

1

Surfaces:

Rough

Product Type:

Paint Roller Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome