Emi 35 Thinner Dilutant for EMI35 1L

Emi 35 Thinner Dilutant for EMI35 1L

Order Code: ZT3448374S

£18.49 Inc VAT (20%)


Description

EMI 35 thinner is designed for use with EMI 35 copper-based coating (sold separately). Used for diluting bulk applications, see the product instructions for the thinning ratios.

Features and Benefits
• Designed for professional use
• Allows for bulk applications of EMI 35 copper-based coating

Typical Applications
• EMI 35 copper-based coatings:
KTK7320007F - 200ml
KTK7320007T - 1L

Standards
• ISO 9001:2015

Warnings
• Highly flammable liquid and vapour

See full description
Specifications for Emi 35 Thinner Dilutant for EMI35 1L
  • Product Type
    Thinner
  • Container Type
    Can
  • MFR Part No.
    1035449
  • Colour
    Transparent
  • Size
    1 ltr
  • Suitable For Use On
    KTK7320007T
    KTK7320007F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome