1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
TAG N-C/W Parting & Grooving Inserts Grade IC830
0
1
2
3

TAG N-C/W Parting & Grooving Inserts Grade IC830


Select
See all variants from
£11.99Inc VAT (20%)

See all variants from £11.99

Description

A tough submicron substrate improved TiAIN PVD coated grade for better chip
flow. Designed for machining heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at medium to high cutting speeds, interrupted cut and unfavourable conditions. Excellent notch wear and built-up edge resistance.

Features and Benefits
• Tough submicron substrate for greater tool hardness
• Excellent notch wear and built-up edge resistance
• TiAIN PVD coated for better chip flow, heat and wear resistance

Typical Applications
• Parting
• Grooving
• Steel
• Stainless steel

See full description

Feature Attributes

Cutting Direction:
Neutral
Insert Style:
TAG
Insert Holding Type:
Self Grip
Finish/Coating:
Multilayer TiAlN/TiN
Chipbreaker:
C
Radius Type:
Corner Radius
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome