IsoCore Pick Axe 2.27Kg (5 lb)

Order Code: ZT4780911S

£99.99 Inc VAT (20%)


Description

The Fiskars IsoCore Pick is ideal for breaking up rocky surfaces such as gravel and hardened, dried earth (pick end) , or for use as a hoe when digging in tough soil (mattock end) The forged, heat-treated steel is finished with a rust-resistant coating. This inseparable riveted head will not slide down or snap off, even when swinging with maximum force. SoftGrip handle with a sculpted profile to fit the natural shape of your hand. It also features a patent-pending strategic grip pattern with large dimples where fingers rest for maximum grip and small dimples where the palm rests to help prevent blisters. The Patented IsoCore Shock Control System absorbs strike shock and vibration to reduce the punishment your body takes, transferring 50% less shock and vibration than wood handles. Specifications: Head Weight: 2.27kg (5 lb) .Overall Length 914mm.

See full description
Specifications for IsoCore Pick Axe 2.27Kg (5 lb)
  • Weight
    2.27kg
  • Length
    914mm
  • Tool Type
    Pick Mattock