Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Picks & Riveting Chipping Hammers
Chipping Hammer 500 GRS Hickory Handle
By EGA Master
Order Code:
ZT1740396S
£35.99
each
Inc VAT (20%)
£143.96 minimum order value
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
143.96
https://www.zoro.co.uk/shop/tools-and-machining/picks-and-riveting-chipping-hammers/chipping-hammer-500-grs-hickory-handle/p/ZT1740396S
Add to quotation
View all Picks & Riveting Chipping Hammers
Description
Chipping Hammer 500 Grs Hickory Handle
Tags:
#BulkDiscount
Specifications
Specifications for Chipping Hammer 500 GRS Hickory Handle
Width
150mm
Height
27mm
Handle Material
Hickory
Product Type
Chipping Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome