Pick (L) 5LB 36"

Order Code: ZT3140933S

£89.99each Inc VAT (20%)
£179.98 minimum order value

Minimum order quantity: 2.

Description

This powerful pick is ideal for striking into hard surfaces, incorporating our unique IsoCore Shock Control System, helping to reduce shock and vibration by up to 50%. Enabling you to break up hard surfaces and dig in tough soil while reducing muscular strain and joint pain. Premium steel forged into a precisely balanced shape allows you to perform at your best with every swing.

Features and Benefits
• Ideal for breaking up hard surfaces like gravel and hardened, dry soil (pick end) or digging in tough dirt (mattock end)
• IsoCore Shock Control System absorbs strike shock and vibration, reducing the trauma your body receives
• Transfers 50% less shock and vibration than wood handles
• When swinging with full force, the indivisible riveted head will not slide down or break off
• The Forged, heat-treated steel is finished with a rust-resistant coating
• SoftGrip handles have a shaped profile to accommodate the natural form of your hand. As well as a patent-pending strategic grip pattern with large dimples where your fingers can rest for optimal grip and reduce blisters

See full description
Specifications for Pick (L) 5LB 36"
  • MFR Part No.
    1020166
  • Special Features
    Anti-vibration
  • Number of Pieces
    1
  • Head Material
    Steel
  • Head Weight
    3400g
  • Overall Length
    913.6mm
  • Shaft Material
    Steel
  • Type
    Claw Hammer
  • Face Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome