0
1

Welder's Chipping Hammer 290mm FAIWCH

Order Code: ZT2598153S

£7.99 Inc VAT (20%)


Description

Welding or chipping hammers are used to clean and remove slag from welds (dressing) and can also be used for boiler scaling applications. The Faithfull Welders Chipping Hammer has an all steel construction that makes it both solid and strong. It features a striking head with a sharp conical point and a flat chisel bevelled end. The unique helical barrel spring handle helps to prevent kickback and reduces resoce, helping to avoid fatigue during long periods of use. The hammer is fitted with an integral hanging hook for easy storage. Length 290mm.

See full description
Specifications for Welder's Chipping Hammer 290mm FAIWCH
  • Type
    Chipping
  • Hammer Type
    Chipping
  • Handle Type
    Helical Spring
  • Shaft Material
    Steel
  • Head Weight
    12oz
    333g